Beli saklar double switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)atribut:
- Series: Standard Line
- Broco Saklar Double Galleo Series (Saklar Seri/Saklar Lampu)atribut:
- Series: Galleo
- Broco Saklar Double Outbow Persegi Standard Line (Saklar Seri/Saklar Lampu)atribut:
- Series: Standard Line
- Color: Cream
- Broco Saklar Double Inbow Standard Line (Saklar Lampu)atribut:
- Color: Cream
- Voltage: 6A/250V
- Series: Standard Line
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Miniature Basic Switch (Saklar Mikro)Deskripsi:Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
- KASUGA Push Button Power Switch (Saklar Tekan)Deskripsi:An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
- OMRON Push Button Switch Round Body (φ10.5) VAQ (Saklar Tombol/Saklar Tekan)Deskripsi:Built-in V-type micro switch for business/consumer equipment. In addition to momentary operation, a lock type is also available. 6 types of operation section colors are available. A good feel is realized by the built-in micro switch.atribut:
- Withstand Voltage: Between homopolar terminals: 1000 VAC 50/60 Hz for 1 min / between charged metal parts and ground, Between each terminal and non-charged metal parts: 1500 VAC 50/60 Hz for 1 min
- Ambient Relative Humidity (RH): 35 to 85
- Allowable Operation Frequency (times/minute): Mechanical: 120 max., Electrical: 20
- Button Shape: Round
- Contact Configuration: 1c
- Contact Resistance (miliΩ): 30 or less (initial value)
- Electrical Durability: 100,000 times or more
- Impact Resistance Durability (m/s²): Up to 500
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Mechanical Durability: 3 million times or more
- Mounting Hole Diameter P (mm): 10.5
- Operating Ambient Temperature (°C): -25 to +80 (with no icing or condensation)
- Protection Class: IP00
- Shock Resistance Malfunction (m/s²): Up to 200
- Storage Temperature (°C): -25 to +80 (with no icing or condensation)
- Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
- Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)Deskripsi:Stopkontak Arde Portabel dengan Panel Instalasi Kabel, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, saklar dengan indikatoratribut:
- Color: Cream
- Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Saklar: 1 Saklar
- Cable Length (m): 1.5 (H05VV-F 3x0.75 Sqmm)
- Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Deskripsi:Stop Kontak dilengkapi dengan Pengaman Soket, Saklar dan Kabel (model Bola/Donat)atribut:
- Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
- Saklar: 1 Saklar
- Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)atribut:
- Protection : IP 40 CE
- Rated Insulation Voltage Ui (V): 250
- Thermal Current (A): 10
- [Ie] Rated Operational Current (A): 0.3/6
- [Ue] Rated Operational Voltage (V): 220/250
- Nihon Kaiheiki Ind. Base Lever Toggle Switch M Seriesatribut:
- Material: Lever: Copper alloy, Case: Diallyl phthalate resin
- Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
- Mounting Hole Dimensions (mm): φ6.5
- Specification: Soldered terminal
- Bushing size: M6
- Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
- Insulation Resistance (MΩ): >1000 (DC500V)
Daftar Harga saklar double switch Terbaru November 2026
| NKK SWITCHES Push Button Switch (Saklar Tombol) | Rp109.900 |
| NKK SWITCHES Toggle Switch | Rp99.900 |
| Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu) | Rp22.900 |
| KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp429.900 |
| Broco Saklar Double Galleo Series (Saklar Seri/Saklar Lampu) | Rp25.900 |
| Broco Saklar Hotel Double Lugano Series (Saklar Seri/Saklar Lampu) | Rp54.900 |
| Broco Saklar Double Outbow Persegi Standard Line (Saklar Seri/Saklar Lampu) | Rp23.900 |
| Broco Saklar Double Inbow Standard Line (Saklar Lampu) | Rp20.900 |
| DV Rotary Switch | Rp55.900 |
| OMRON Small Switch D4MC Series (Saklar Batas) | Rp179.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/1kP105551056-11.jpg)

/P102058732-1.jpg)
/1tP105551065-1.jpg)
/P102267349-1.jpg)
/P103053859-1.jpg)
/P102058756-1.jpg)
/P102058725-1.jpg)

/hrP102414639-2.jpg)
/P102127254-1.jpg)
/qyP104711970-1.jpg)
%20VAQ%20(Saklar%20Tombol%2FSaklar%20Tekan)/bjP105943415-1.jpg)
%20Limit%20Switches/Fort%20TZ%20Limit%20Switch%20(Sakelar%20Posisi%2FSaklar%20Batas)/8xP103846321-1.jpg)
/kiP103105738-253.jpg)

/o9P103053873-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)